Enbeam OS2 Singlemode SWA Direct Burial Fibre Optic Cable Loose Tube 8 Core 9/125 Eca Black, part of a huge range of OS2 fibre optic cables fully stocked at Mayflex.
Excel steel wire (SWA) OS2 9/125µm armoured loose tube optical fibre cables have been designed specifically for direct burial and the most demanding of installations.
These cables are constructed from standard single loose tube cables which are then packed into a flexible but strong fibreglass water blocking strength member. An internal sheath with a rip cord is inserted with lengths of steel wire armouring over the top and then an oversheath is added providing a strong but flexible cable assembly.
- Water Resistant & UV Resistant
- Duct grade - Rodent resistant
- Sequentially metre marked
- Cut to length service
- Euroclass Eca
- 25 Year system warranty