Excel OM3 50/125µm tight buffered optical fibre cables have been designed specifically for internal and external applications. These compact, lightweight cables are extremely flexible and are quick and easy to install.
The cables are constructed around an E-Glass strength member containing up to 24 colour coded 900µm tight buffered fibres, covered with a flame retardant, low smoke zero halogen, outer sheath.
- Water Resistant Construction
- UV Resistant
- Duct grade rodent resistant
- Cut to length service
- Sequentially metre marked
- 25 Year system warranty
- Euroclass Cca-s1a-d0-a1