Enbeam OM4 Multimode CST Armoured Fibre Optic Cable Loose Tube 12 Core 50/125 LSOH Eca Blue, part of a huge range of OM4 fibre optic cables fully stocked at Mayflex.
Excel corrugated steel tape (CST) OM4 50/125µm armoured loose tube optical fibre cables have been designed specifically for applications requiring a high degree of mechanical protection.
These compact, lightweight cables are extremely rugged, provide rodent resistance and are quick and easy to install. The cables are constructed around a silica gel filled tube(s) containing up to 24 colour coded 250µm buffered fibres, which is covered with E-glass strength members.
- Water Resistant & UV Resistant
- Duct grade - Rodent resistant
- Sequentially metre marked
- Cut to length service
- Euroclass Eca
- 25 Year system warranty