Excel corrugated steel tape (CST) OM3 50/125µm armoured loose tube optical fibre cables have been designed specifically for applications requiring a high degree of mechanical protection. These compact, lightweight cables are extremely rugged, provide rodent resistance and are quick and easy to install.
The cables are constructed around a silica gel filled tube(s) containing up to 24 colour coded 250µm buffered fibres, which is covered with E-glass strength members.
The print legend on the cable now includes information regarding the DOP number, Test and Classification of the cable for traceability.
- Duct grade - rodent resistant
- Sequentially metre marked
- UV Resistant
- Cut to length service
- 25 Year system warranty
- Euroclass Eca