The four way fan fits into the roof section of the Environ CR, ER & SR Racks and consists of four 230V, 50Hz fans. The Fan trays are supplied with BS1363 (UK) and Schuko 3m IEC 60320 C13 power leads. The IEC 60320 C13 power leads allow for easy installation and may be replaced to suit the specific power connection.
- Four fans per tray
- Supplied with UK and Schuko power leads
- Quick and easy to install
- Noise level 27-28db
- Choice of colours
- Airflow 78-84m3/hour per fan