WB15.5SGB Excel Environ WR500 Wall Rack Network Data Cabinet 15U WxD 570 mm x 500 mm Black, part of a huge range of Network Data Cabinets available from Mayflex. The Excel Environ WR is a range of wall-mounted 570 mm wide racks designed for the installation of both cabling and equipment.
The WR series of Wall Racks is available in depths of 390 mm, 500 mm and 600 mm and is suitable for multiple applications including local area networking (LAN) cabling and hardware, and the housing of security, audio and visual equipment.
- Choice of depths available (390 mm, 500 mm, 600 mm)
- Available in Black or Grey
- Aesthetically pleasing framed safety glass front door (IK08 Glass doors)
- Quick release doors and side panel
- Adjustable front and rear 19'' mounting profiles
- Removable cable entry panel in top and base