The two way fan fits into the roof section of the Environ WR wall racks. The Fan trays are supplied with either a BS1363 (UK) or Schuko 3m IEC 60320 C13 power leads (See Part Number table). The IEC 60320 C13 power leads allow for easy installation and may be replaced to suit the specific power connection.
- Two fans per tray
- Quick and easy to install
- Noise level 27-28dB
- Choice of colours
- Supplied with detachable IEC 60320 C13 mains lead
- Airflow 78-84m3/hour per fan