Excel Category 6A (Augmented Category 6) patch leads consist of 4 twisted pairs of 26 AWG stranded copper wires. These pairs are then cabled together, with different lay lengths to ensure optimum performance.
Staggered pin RJ45 plugs terminate the cable, and each lead is fitted with colour coded slimline moulded boots, suitable for use in high density router or switch blades.
- Cat6A compliant
- Specified to 500MHz
- Suitable for 10 Gigabit ethernet application
- EC verified
- Blade style 'slimline' moulded strain relief boot with clip protector
- Choice of length and colour
- LS0H outer sheath