Excel Category 6 U/UTP Mini patch leads are manufactured and tested to ISO 11801, EN 50173 & TIA/EIA 568-C-2 requirements for patch cord assemblies and provide optimum performance levels for structured cabling installations.
Each cable has a low smoke zero halogen outer sheath as standard and the small 3.8mm outside diameter makes them ideal for data centre and high density environments where there are high density patching fields and blade server/switch chassis deployments, allowing for maximum use of valuable rack space.
- Suitable for high density switches and panels
- Reduced outside diameter - 3.8mm OD
- Category 6
- Backward compatible
- Independently verified
- Choice of colours
- T568B wiring
- Blade style 'slimline' moulded strain relief boot with clip protector
- LSOH outer sheath as standard