The Excel range of ST patch panels are sliding drawer 'tray style' housings suitable for either direct termination or splicing of up to 24 fibres in 1U of rack space. Each panel is manufactured from high quality 2mm thick steel with a black powder coat finish to provide a strong and durable unit. To the front of the patch panel the specified number of ST adaptors are loaded from left to right.
Each adaptor is fitted with a colour coded dust cap, black for multimode, red for singlemode. Each adaptor accommodates one terminated fibre. Each panel has included within it a set of adjustable fixing brackets, and a cable management pack which includes cable entry glands, cable ties, and a 24-way splice bridge.
Note that ST panels can be assembled to order using a combination of adaptors, pigtails and splice cassettes - call to enquire
- Multimode and Singlemode
- Choice of port density
- 1U rack space design
- Adjustable fixing arms included
- Multiple cable entry to rear
- Sliding drawer on ball bearing runners
- Management and Fixing Kit Included
- Up to 24 adaptors per patch panel
- Port identification numbers
- Optional patchcord management
- Special configurations made to order
- 25 Year System Warranty