The Excel range of SC patch panels are sliding drawer ‘tray style’ housings suitable for either direct termination or splicing of upto 48 fibres in 1U of rack space. Each panel is manufactured from high quality 2mm thick steel powder coat finish to provide a strong and durable unit. To the front of the patch panel the specified number of duplex adaptors are loaded from left to right. Each panel utilises colour coded adaptors, beige, aqua and violet for multimode, blue for singlemode and green for SM APC. Each duplex adaptor accommodates two terminated fibres. Each panel has included within it a set of fixing brackets, and a cable management pack which includes cable entry glands, cable ties, and a 24 way splice bridge.
Note that SC panels can be assembled to order using a combination of adaptors, pigtails and splice cassettes - call to enquire.
- Load only with Flangeless adaptors
- Multimode and Singlemode
- Choice of port density
- Management and fixing kit included
- Upto 24 duplex adaptors per patch panel
- Port identification numbers
- Multiple cable entry to rear
- Sliding drawer on ball bearing runners
- Upto 48 fibres
- 1U rack space design
- Adjustable fixing arms included
- Recessed adaptors
- Special configurations made to order
- 25 Year System Warranty